Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # 50507
Zoro # G9025974
product price: $131.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 50507
- Zoro # G9025974
- UPC # 882763891060
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | W |
Footwear Width | W |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1524)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Medium, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHMD002500)
- BANNER STAKES PLUS Barrier Set X2, Yellow "Caution" (PL4282)
- CONDOR Shop Apron, Denim Material with Serged Seams, Fabric Weight 12 oz, 3 Pockets, 36 in Length, Blue (1N874)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Black (50507)
- TIMBERLAND PRO Size 15 Men's 6 in Work Boot Composite Work Boot, Black (50507)
- TIMBERLAND PRO Wrk Boots, Mens, 11-1/2, M, Goodyear Welt, PR (92615)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 7W, PR (89628)
- TIMBERLAND PRO Size 16 Men's 6 in Work Boot Alloy Work Boot, Brown (TB026063214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10 1/2, Black, PR (TB0A42GN001)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- Timberland Pro Composite Toe Boots and Shoes