Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 10-1/2 Men's 6 in Work Boot Alloy Work Boot, Brown
Mfr # 85594
Zoro # G6044972
product price: $186.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Gender Men's
- Color Brown
- Width W
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 85594
- Zoro # G6044972
- UPC # 885641121082
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | 3/4 in |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KD6)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 11, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO Work Boots, Mens, 7-1/2, M, Lace Up, Brown, PR (92641)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7 1/2, Brown, PR (TB0A5P1A214)
- CAROLINA SHOE Size 9 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- Timberland Pro Composite Toe Boots and Shoes