Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
Powertrain Sprint Aluminum Toe Athletic Work Shoe
Mfr # A29FB-140M
Zoro # G206424881
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Footwear Width 5.75
- Height 5.75
- Length 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # A29FB-140M
- Zoro # G206424881
- UPC # 195440298046
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14M |
Footwear Width | 5.75 |
Height | 5.75 |
Length | 9.75 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Fluorescent Flagging Tape (TXPG-373)
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- PIP Split Leather Palm, Grn/Pink Back, S, PK12 (83-6563/S)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- TIMBERLAND PRO 6-Inch Work Boot, M, 15, Black, PR (TB126038001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB126036001)
- TIMBERLAND PRO Mens PRO(R) Direct Attach Waterproofof (TB0A262R214)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB038022242)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- ADAMSBUILT FISHING Womens Smith River Felt Sole Wading Boot Size 10 (ABWSRWB10)
- Timberland Pro Foot Protection