Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
Powertrain Sprint Aluminum Toe Athletic Work Shoe
Mfr # A29FB-090W
Zoro # G406423646
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Footwear Width 5.25
- Length 9
- Height 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # A29FB-090W
- Zoro # G406423646
- UPC # 195440299210
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9W |
Footwear Width | 5.25 |
Length | 9 |
Height | 5.25 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Snap Hook (FS88580)
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- KLEENGUARD V60 30-06 Readers Safety Glasses, IRUV Shade 5 Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (20558)
- BRADY Label, 1 in W, White (M6-17-423)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A1ZVF214)
- TIMBERLAND PRO Mens PRO(R) Gridworks 8" Waterproofof (TB0A1Z9Q214)
- TIMBERLAND PRO Mens PRO(R) Direct Attach Waterproofof (TB0A262R214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 15, Black, PR (TB126036001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB126036001)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- Timberland Pro Foot Protection