Shop All Steel Toe Shoes
Timberland Pro
Oxford Shoes, Alloy, Mens, 12, XW, 3 in., PR
Mfr # TB047028210
Zoro # G5266847
product price: $139.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal System No
- Footwear Shank Type Nylon
- Upper Boot Material All Leather
- Conductive No
- Midsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB047028210
- Zoro # G5266847
- UPC # 883081985301
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Height | 3 in |
Heel Height | 1/2 in |
Footwear Width | XW |
Width | XW |
Size (PRINT) | 12 |
Overall Height | 3 in |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 47028
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/2 Inch 77Pc Stencil Set (10106)
- DUNLOP Size 9 Unisex Steel Rubber Boot, Yellow (6123155)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0216-L)
- SIGNMISSION OSHA Emergency Sign, 14" Height, Rigid Plastic, First Aid Kit Inside, Portrait, EM-P-1014-V-10485 (OS-EM-P-1014-V-10485)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 12W, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 10M, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (482072)
- Timberland Pro Foot Protection