Shop All Composite Toe Boots and Shoes
Timberland Pro
Oxford Shoe, XW, 9, Brown, PR
Mfr # TB0A5XXB214
Zoro # G010871697
product price: $124.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 9
- Waterproof No
- Insole Material (PRINT) Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5XXB214
- Zoro # G010871697
- UPC # 197063515753
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | XW |
Size (PRINT) | 9 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Pouch, 6-1/2" L x 7" W, Cordura, Black (F1 VTX5155)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, 3XL (204B-213X)
- TINGLEY Jacket, Quilted Packaway, M, Black (J77043)
- TIMBERLAND PRO Work Boots, Cmp, Mn, 4.5M, 6In, Bn, PR (89697)
- TIMBERLAND PRO Athletic Shoe, M, 12, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Size 15 Men's 6 in Work Boot Composite Work Boot, Black (50507)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 12, EE, Pull On, 11inH, PR (SE4812)
- Timberland Pro Foot Protection