Shop All Composite Toe Boots and Shoes
Timberland Pro
Oxford Shoe, XW, 8 1/2, Brown, PR
Mfr # TB0A5XXB214
Zoro # G610877402
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Size 8 1/2
- Gender Men's
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A5XXB214
- Zoro # G610877402
- UPC # 197063515746
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | XW |
Size (PRINT) | 8 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 12 PVC Glove, Large, PR (99-1-779-9)
- PIG PIG Roof Leak Diverter Bucket Kit, 11 lb. (TLS121-TR)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X0025NF)
- SYSTEM SENSOR Carbon Monoxide Detector, Signal Device (5CGZ7)
- TIMBERLAND PRO Hiker Shoe, M, 11, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO Radius Knit Comp. Toe Shoes (A2N5V)
- TIMBERLAND PRO Size 8 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- Timberland Pro Foot Protection