Shop All Composite Toe Boots and Shoes
Timberland Pro
Oxford Shoe, XW, 8 1/2, Black, PR
Mfr # TB0A5ZBY001
Zoro # G610877372
product price: $124.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8 1/2
- Gender Men's
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5ZBY001
- Zoro # G610877372
- UPC # 197063516231
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | XW |
Size (PRINT) | 8 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Vacuum Hose, 1 1/2 In X 10Ft W/Cuffs (AV-H10)
- ZORO SELECT Barricade Tape, Danger, Black/Red, 150ft L (91088)
- HEXARMOR Cut-Resistant Sleeves, Knit Cuff, ANSI/ISEA Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, S (AG9X-S (7))
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-RA_10X14 (U1-1015-RA_10X14)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1S5M001)
- TIMBERLAND PRO Size 9 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB0A1XJP001)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- AVENGER SAFETY FOOTWEAR Size 9.5 RIPSAW AT, MENS PR (A7336-9.5W)
- Timberland Pro Foot Protection