Shop All Steel Toe Shoes
Timberland Pro
Oxford Shoe, W, 9 1/2, Brown, PR
Mfr # TB163189214
Zoro # G210869975
original price:
$100.99
12% off
new price: $88.79
/pr
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Metatarsal Guard (PRINT) No
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
- Gender Women's
- Non Metallic Upper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB163189214
- Zoro # G210869975
- UPC # 197064506866
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Width | W |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Karbonhex Premium 15 ga. Nylon/Spandex Gloves, Dura-Foam Nitrile Palm Coating, XL (KX09N)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- TOUGH DUCK Insulated Duck Coverall Brown, MS (WC010)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-2X)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 15M, Brown, PR (85590)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB186509214)
- SKECHERS Work Shoes, 8-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 8.5)
- Timberland Pro Foot Protection