Shop All Steel Toe Shoes
Timberland Pro
Oxford Shoe, W, 8, Brown, PR
Mfr # TB163189214
Zoro # G610869810
original price:
$100.99
12% off
new price: $88.79
/pr
Free Shipping & Returns
Not eligible for select promotions
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Toe Cap Material Alloy
- Chemical-Resisting Sole (PRINT) Yes
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
- Metatarsal Guard (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB163189214
- Zoro # G610869810
- UPC # 197064505685
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Width | W |
Size | 8 |
Size (PRINT) | 8 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, How Do You Spell Safety, 28 x 96 (MBR931)
- EATON Tower Light LED Module Steady, Red (SL7-L24-R)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0212BL)
- CONDOR Collared Disposable Coveralls, 2XL, 6 PK, White, Zipper (30C564)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 15M, Brown, PR (85590)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- FLORSHEIM Oxford Shoe, D, 8 1/2, Brown, PR (FS2006)
- Timberland Pro Foot Protection