Shop All Composite Toe Boots and Shoes
Timberland Pro
Oxford Shoe, W, 8 1/2, Brown, PR
Mfr # TB0A5XXB214
Zoro # G010877354
product price: $124.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 8 1/2
- Gender Men's
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5XXB214
- Zoro # G010877354
- UPC # 194115969229
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Width | W |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (N10R020000)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (410KAS12BLK)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Green and White Stripes (BERST-2GW)
- MAGNA VISUAL Die Cut Letter Magnets, Black, 1-1/2, PK108 (DCA-157)
- TIMBERLAND PRO Size 5W Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Size 15 Men's Athletic High-Top Composite Work Boot, Black (TB0A28WF001)
- TIMBERLAND PRO Radius Knit Comp. Toe Shoes (A2N5V)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB192641214)
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- SKECHERS Athletic Shoe, W, 10 1/2, Black, PR (200206W BKRD Size 10.5)
- Timberland Pro Foot Protection