Shop All Steel Toe Shoes
Timberland Pro
Oxford Shoe, W, 7, Black, PR
Mfr # TB140044001
Zoro # G410936705
product price: $107.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender (PRINT) Men's
- Gender Men's
- All-Leather Upper Yes
- Upper Material (PRINT) Leather
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB140044001
- Zoro # G410936705
- UPC # 197064629336
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Width | W |
Size | 7 |
Size (PRINT) | 7 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB140044, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17530)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- MECHANIX WEAR Mechanix Wear FastFit Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, Large (MFF-05-010)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- TIMBERLAND PRO Oxford Shoe, M, 11, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic Shoe, W, 9, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- KEEN Athletic Shoe, W, 7 1/2, Black, PR (1025571)
- Timberland Pro Steel Toe Shoes