Shop All Steel Toe Shoes
Timberland Pro
Oxford Shoe, W, 7 1/2, Brown, PR
Mfr # TB163189214
Zoro # G610864914
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width W
- Conductive No
- Toe Cap Material Alloy
- Closure Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB163189214
- Zoro # G610864914
- UPC # 197064505289
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Width | W |
Size (PRINT) | 7 1/2 |
Size | 7 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Table Top Spill Berm (2051)
- HY-KO Stop Sign, 24", PK2 (HW-65)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (MERPOL)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87779 (87779)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Loafer Shoe, M, 7 1/2, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- REEBOK Work Shoes, 4, M, Black, Steel, Mens, PR (RB1910)
- Timberland Pro Steel Toe Shoes