Shop All Composite Toe Boots and Shoes
Timberland Pro
Oxford Shoe, W, 17, Brown, PR
Mfr # TB0A5XXB214
Zoro # G110871689
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 17
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5XXB214
- Zoro # G110871689
- UPC # 197063515890
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 17 |
Width | W |
Size (PRINT) | 17 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 17, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0310AC)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-2500)
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, Medium (7040SD-OR M)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, XL (65110103XL)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Oxford Shoe, M, 11, Brown, PR (TB0A5XXB214)
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- TIMBERLAND PRO Wrk Boots, Mens, 11, M, Goodyear Welt, Brn, PR (92615)
- TIMBERLAND PRO Evergreen 8" Waterproofof Comp-Toe Wor (TB0A28QQ214)
- CARHARTT Athletic Shoe, M, 8, Black, PR (CMD3461 8M)
- Timberland Pro Foot Protection