Shop All Composite Toe Boots and Shoes
Timberland Pro
Oxford Shoe, W, 17, Black, PR
Mfr # TB0A5ZBY001
Zoro # G310871717
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 17
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5ZBY001
- Zoro # G310871717
- UPC # 197063516385
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 17 |
Width | W |
Size (PRINT) | 17 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 17, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ 8212 N95 Disposable Particulate Welding Respirator Mask, w/Faceseal, 10/Box (7000002027)
- ALCO Red Pull Cord, 4 ft., Open Handle (AL-81978A)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form Fitting Trek Dry(R) (LMG-75-009)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- TIMBERLAND PRO Men PRO(R) True Grit Waterproofof Comp-T (TB0A2297214)
- TIMBERLAND PRO Men PRO(R) True Grit Waterproofof Comp-T (TB0A29ZQ214)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Oxford Shoe, XW, 10, Brown, PR (TB0A5XXB214)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB192615214)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, D, Mesh, 8inH, Brown, PR (CA9582)
- Timberland Pro Foot Protection