Shop All Steel Toe Boots
Timberland Pro
Oxford Shoe, W, 14, Brown, PR
Mfr # TB0A5YC3214
Zoro # G110877391
product price: $119.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Heel Definition Defined Heel
- Upper Material Leather
- Electrical Hazard Rated Yes
- Upper Material (PRINT) Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5YC3214
- Zoro # G110877391
- UPC # 194115972502
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | W |
Size (PRINT) | 14 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3765E/11XXL)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Blue (NTG-03-009)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- ROCKY Retraction Waterproof Side-Zip Snake Boot, 115M (RKS0243)
- TIMBERLAND PRO Oxford Shoe, M, 12, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB147001242)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- AVENGER SAFETY FOOTWEAR Size 9.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- Timberland Pro Foot Protection