Shop All Steel Toe Boots
Timberland Pro
Oxford Shoe, W, 13, Brown, PR
Mfr # TB147028210
Zoro # G210741851
product price: $105.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Waterproof No
- Electrical Hazard Rated Yes
- Style Family Oxford Shoe
- Metal Chip-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB147028210
- Zoro # G210741851
- UPC # 197064509348
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | W |
Size (PRINT) | 13 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB147028, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, 100g Insulation Lining, XL (74310-10)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, S (7), 50 PK, Blue (2550/S)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- JACKSON SAFETY Nemesis Safety Glasses (GLS183)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB147028210)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB147028210)
- TIMBERLAND PRO Oxford Shoe, M, 9, Brown, PR (TB147028210)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Hiker Shoe, M, 8 1/2, Brown, PR (TB1A1Q8O214)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1H1S001)
- XENA 6-Inch Work Boot, M, 8 1/2, Black, PR (OM-01)
- Timberland Pro Foot Protection