Shop All Composite Toe Boots and Shoes
Timberland Pro
Oxford Shoe, W, 10, Black, PR
Mfr # TB0A5ZBY001
Zoro # G110871702
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 10
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5ZBY001
- Zoro # G110871702
- UPC # 194115977675
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | W |
Size (PRINT) | 10 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Step Anti-Slip Cleat (WFS625)
- LYLE Decaldanger Confined Space, 5"x3.5", Header: Danger (LCU4-0104-ND_5X3.5)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-ICOY-04-L)
- VALUGARDS HGI Powdered Extra Large Vinyl Glove, PK1000 (304340174)
- TIMBERLAND PRO Oxford Shoe, XW, 14, Black, PR (TB0A5ZBY001)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Athletic Shoe, M, 12, Black, PR (TB1A2123001)
- TIMBERLAND PRO Size 12 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 5W Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- AVENGER SAFETY FOOTWEAR Size 7 BREAKER CT, WOMENS PR (A7287-7M)
- Timberland Pro Foot Protection