Shop All Steel Toe Boots
Timberland Pro
Oxford Shoe, W, 10 1/2, Brown, PR
Mfr # TB147028210
Zoro # G810741701
product price: $105.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Chemical-Resisting Sole (PRINT) Yes
- Style Number TB147028
- Puncture-Resistant Sole (PRINT) No
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB147028210
- Zoro # G810741701
- UPC # 197064508099
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | W |
Size (PRINT) | 10 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB147028, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 4XL, White (TY122SWH4X0025VP)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (UT2952M)
- ULTRATECH Filter Sock, Sediment Removal, 108 In. L (9457)
- SYSTEM SENSOR Strobe Light, Smoke Detector, 55mA (AOS)
- TIMBERLAND PRO Oxford Shoe, M, 9, Brown, PR (TB147028210)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB147028210)
- TIMBERLAND PRO Oxford Shoe, M, 11 1/2, Brown, PR (TB147028210)
- TIMBERLAND PRO Size 7 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Hiker Shoe, W, 15, Brown, PR (TB1A1Q8O214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9, Brown, PR (TB147015242)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- Timberland Pro Steel Toe Boots