Shop All Steel Toe Boots
Timberland Pro
Oxford Shoe, M, 9 1/2, Brown, PR
Mfr # TB147028210
Zoro # G510741810
product price: $105.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Heel Definition Defined Heel
- Non-Marking Sole Yes
- Insulated No
- Puncture-Resistant Sole (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB147028210
- Zoro # G510741810
- UPC # 197064506804
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | M |
Size (PRINT) | 9 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB147028, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILCO CO Bilco® LU-1 Yellow Powder Coated Steel Ladder Safety Post (LU-1)
- LYLE Respirators Must Notice, Aluminum, 14"x10" (LCU5-0185-NA_14X10)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-3)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB147028210)
- TIMBERLAND PRO Oxford Shoe, M, 11 1/2, Brown, PR (TB147028210)
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- TIMBERLAND PRO 8-Inch Work Boot, W, 14, Brown, PR (TB147019210)
- TIMBERLAND PRO Men PRO(R) Hypercharge TRD Waterproofof (TB0A25GP214)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A1H1S001)
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 12 (WPL3212)
- Timberland Pro Foot Protection