Shop All Steel Toe Boots
Timberland Pro
Oxford Shoe, M, 9 1/2, Brown, PR
Mfr # TB0A5YC3214
Zoro # G610877389
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Puncture-Resistant Sole (PRINT) No
- Insole Technology Anti-Fatigue
- Oil-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5YC3214
- Zoro # G610877389
- UPC # 194115964507
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | M |
Size (PRINT) | 9 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, L, 30", Brown (9215-L)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Medium PR (547TPR-M)
- PORTWEST Iona Work Shirt S/S, XXXL (F124)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- TIMBERLAND PRO Oxford Shoe, W, 14, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Oxford Shoe, M, 12, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO 6-Inch Work Boot, W, 6 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- MICHELIN Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Timberland Pro Foot Protection