Shop All Composite Toe Boots and Shoes
Timberland Pro
Oxford Shoe, M, 9 1/2, Brown, PR
Mfr # TB0A5XXB214
Zoro # G710877401
Free Shipping & Returns
Not eligible for select promotions
$124.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 9 1/2
- Gender Men's
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A5XXB214
- Zoro # G710877401
- UPC # 194115964088
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | M |
Size (PRINT) | 9 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (96781XXL)
- KISHIGO 2X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-2X)
- IRONWEAR X-Back Polyester Mesh Safety Vest Class 3 w/ Zipper & Radio Clips (Lime/Small) (1294-LZ-RD-X-SM)
- MOLDEX Moldex 6654 SparkPlugs® Multi-Color Foam Earplugs, Corded, 100 Pairs/Box (6654)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 9M, PR (89628)
- TIMBERLAND PRO Boondock 8" Waterproofof Comp-Toe Work (TB0A29TG214)
- TIMBERLAND PRO Work Boots, Cmp, Mn, 11.5M, 6In, Bn, PR (89697)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- Timberland Pro Foot Protection