Shop All Steel Toe Shoes
Timberland Pro
Oxford Shoe, M, 8 1/2, Brown, PR
Mfr # TB163189214
Zoro # G710869888
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Number TB163189
- Metal Chip-Resisting Sole (PRINT) Yes
- Metatarsal Guard No
- Toe Cap Material Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB163189214
- Zoro # G710869888
- UPC # 197064505876
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 8 1/2 |
Width | M |
Size | 8 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH6X0025VP)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-WT)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- 3M Over-Visor for 3M Versaflo Frame M-961N (M-967N)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- REEBOK Size 10-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- Timberland Pro Steel Toe Shoes