Shop All Steel Toe Shoes
Timberland Pro
Oxford Shoe, M, 7 1/2, Brown, PR
Mfr # TB163189214
Zoro # G710870150
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Completely Non Metallic No
- Size (PRINT) 7 1/2
- Style Family Oxford Shoe
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB163189214
- Zoro # G710870150
- UPC # 197064505081
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 7 1/2 |
Width | M |
Size | 7 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10197436)
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 24 x 36 Black Rubber Mats (03-232-203)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic, Grommet Material: No Grommet (TDK502VPE)
- PORTWEST PU Palm Glove, XXL (A120)
- TIMBERLAND PRO Athletic Shoe, M, 10, Black, PR (TB1A176A001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Loafer Shoe, W, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- Timberland Pro Foot Protection