Shop All Steel Toe Shoes
Timberland Pro
Oxford Shoe, M, 6 1/2, Brown, PR
Mfr # TB163189214
Zoro # G910870042
product price: $100.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Toe Cap Material Alloy
- Static Dissipative No
- Insulated No
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB163189214
- Zoro # G910870042
- UPC # 197064504404
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size | 6 1/2 |
Width | M |
Size (PRINT) | 6 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6 1/2, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07-V)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (N10R040000)
- LIFT SAFETY TACKER Winter Glove Black Thinsulate Lining (GTW-17KK1L)
- EAGLE MFG 2 gal Yellow Galvanized steel Type I Safety Can Diesel (UI20FSY)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 8, M, Black, PR (520-8M)
- Timberland Pro Steel Toe Shoes