Shop All Steel Toe Shoes
Timberland Pro
Oxford Shoe, M, 5 1/2, Brown, PR
Mfr # TB163189214
Zoro # G610870038
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Cap Material Alloy
- Heel Definition Defined Heel
- All-Leather Upper Yes
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB163189214
- Zoro # G610870038
- UPC # 197064503575
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Width | M |
Size (PRINT) | 5 1/2 |
Size | 5 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A11A13)
- ULTRATECH Drain Seal, 36 In. L, 58 In. W (2125)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- SCOTCH 3M P95 Paint Spray and Pesticide Application Particulate Filter 5000/6000-Series White 10 pk (5P71P10-C)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A2A47001)
- TIMBERLAND PRO Work Shoes, Alloy, Mens, 8.5M, Blk, PR (40044)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR (TB1A5NZP001)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- Timberland Pro Steel Toe Shoes