Shop All Composite Toe Boots and Shoes
Timberland Pro
Oxford Shoe, M, 13, Black, PR
Mfr # TB0A5ZBY001
Zoro # G610871745
product price: $124.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 13
- Waterproof No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5ZBY001
- Zoro # G610871745
- UPC # 194115975596
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Size (PRINT) | 13 |
Width | M |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Cut Resistant, XS, Hypermax Shell, PR (96782XS)
- NMC Caution Look Out For Forklifts Sign, C550AB (C550AB)
- HOSS BOOT CO Size 9.5 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 11, PR (CWKMG-58-011)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Size 13 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Black, PR (TB0A1XJP001)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB0A2B6X065)
- REEBOK Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- Timberland Pro Composite Toe Boots and Shoes