Shop All Steel Toe Boots
Timberland Pro
Oxford Shoe, M, 12, Brown, PR
Mfr # TB0A5YC3214
Zoro # G010877385
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Style Number TB0A5YC3214
- Midsole Material Foam
- Chemical-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5YC3214
- Zoro # G010877385
- UPC # 194115966785
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0162-RA_14X10)
- MCR SAFETY Lint Free Nylon Fourchettes Reg, XS, PK12 (8750XS)
- BRADY Pipe Marker, Conden Return, Wht Leg., 1in.H (108857)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- TIMBERLAND PRO Oxford Shoe, W, 14, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 14, Black, PR (TB126064001)
- TIMBERLAND PRO Oxford Shoe, M, 11 1/2, Brown, PR (TB147028210)
- TIMBERLAND PRO Loafer Shoe, M, 11, Brown, PR (TB153534230)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- Timberland Pro Steel Toe Boots