Shop All Steel Toe Boots
Timberland Pro
Oxford Shoe, M, 10, Brown, PR
Mfr # TB147028210
Zoro # G210741752
product price: $105.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
- Style Family Oxford Shoe
- Size (PRINT) 10
- Oil-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB147028210
- Zoro # G210741752
- UPC # 197064507405
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Size (PRINT) | 10 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB147028, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0035CR)
- MSA SAFETY Fit Testing Kit, Bitrex (697444)
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-55-011)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-4X (DRW11-1ZGR-4X)
- TIMBERLAND PRO Oxford Shoe, M, 11 1/2, Brown, PR (TB147028210)
- TIMBERLAND PRO Oxford Shoe, M, 9, Brown, PR (TB147028210)
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A1H1S001)
- GEORGIA BOOT Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- Timberland Pro Steel Toe Boots