Shop All Composite Toe Boots and Shoes
Timberland Pro
Oxford Shoe, M, 10 1/2, Brown, PR
Mfr # TB0A5XXB214
Zoro # G010877361
product price: $124.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10 1/2
- Gender Men's
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5XXB214
- Zoro # G010877361
- UPC # 194115965009
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Width | M |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS CO Test Gas (TG-701)
- SPILFYTER Chemical Neutralizer, Bases, 40 lb. (450040)
- CONDOR Rope Grab with Lanyard, For Rope Size 5/8", Steel (G8353LT)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR1 (1UBR1)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 13 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO Athletic Shoe, M, 12, Black, PR (TB1A2123001)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- ROCKPORT WORKS Athletic Shoe, M, 12, Black (RK4689-M-12.0)
- Timberland Pro Composite Toe Boots and Shoes