Shop All Boots and Outdoor
Timberland Pro
Miner Boot, W, 4, Black, PR
Mfr # TB1A5QXJ001
Zoro # G911774691
product price: $299.95
/pr
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Upper Material Leather
- Gender Unisex
- Color Black
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A5QXJ001
- Zoro # G911774691
- UPC # 197064722259
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Width | W |
Size | 4 |
Description
Miner Boot, Style Family Miner Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 4, Static Dissipative No, Style Number TB1A5QXJ001, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, Large (MG402/L)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (875-G1)
- KINCO Jersey Gloves, Cotton, L, Brown, PK12 (820-12PK-L)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO Hiker Boot, M, 11, Black, PR (TB1A2CB8001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A172T214)
- LACROSSE ZXT Knee Boot 16" Black, 11, PR (267180-11)
- Timberland Pro Foot Protection