Shop All Steel Toe Boots
Timberland Pro
Mens PRO(R) Pit Boss 6" Steel-Toe W
Mfr # TB033032001
Zoro # G502752046
product price: $121.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB033032001
- Zoro # G502752046
- UPC # 657603106501
- Country of Origin Bangladesh
- Category Steel Toe Boots
Details
Promotion Restriction | Not eligible for promotion |
Item | Mens PRO(R) Pit Boss 6" Steel-Toe W |
Description
Mens PRO(R) Pit Boss 6 In. Steel-Toe W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, L, Blue/Black (H222101123LG)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-05-XL)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Met-Guard (TB0A1GHM001)
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W (TB033031231)
- TIMBERLAND PRO Athletic Shoe, M, 9 1/2, Black, PR (TB1A2174001)
- TIMBERLAND PRO Loafer Shoe, M, 11, Brown, PR (TB153534230)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- GEORGIA BOOT Size 12 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- Timberland Pro Steel Toe Boots