Shop All Steel Toe Boots
Timberland Pro
Mens PRO(R) Pit Boss 6" Steel-Toe W
Mfr # TB033031231
Zoro # G402752597
product price: $119.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12
- Width W
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB033031231
- Zoro # G402752597
- UPC # 761020914462
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | W |
Footwear Width | W |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mens PRO(R) Pit Boss 6" Steel-Toe W |
Description
Mens PRO(R) Pit Boss 6 In. Steel-Toe W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE YIELD Traffic Sign, 18 in Height, 18 in Width, Aluminum, Triangle, English (T1-6243-HI_18x18)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0211)
- OCCUNOMIX Hooded Sweatshirt, 5XL, ANSI Class 3 (LUX-HZSWTBX-Y5X)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Men PRO(R) Flume Work Waterproofof Steel (TB0A29B8214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB147015242)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Met-Guard (TB0A1GHM001)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB1A1B6U001)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- Timberland Pro Foot Protection