Shop All Steel Toe Boots
Timberland Pro
Mens PRO(R) Pit Boss 6" Steel-Toe W
Mfr # TB033031231
Zoro # G204196872
product price: $119.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB033031231
- Zoro # G204196872
- UPC # 761020914165
- Country of Origin Bangladesh
- Category Steel Toe Boots
Details
Promotion Restriction | Not eligible for promotion |
Item | Mens PRO(R) Pit Boss 6" Steel-Toe W |
Description
Mens PRO(R) Pit Boss 6 In. Steel-Toe W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK 2XL Hi-Vis Insulated Bibs, Florescent Green (S79821)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647BC)
- 3M Hlf Msk Resp 6503QL, L, Filter, P100, PK2 (29WT70-4JG27)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Wheat (TB0A1Q8K231)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A1H1S001)
- DOUBLE H BOOTS Size 10 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10EE)
- Timberland Pro Steel Toe Boots