Shop All Steel Toe Boots
Timberland Pro
Mens PRO(R) Pit Boss 6" Steel-Toe W
Mfr # TB033031231
Zoro # G203541512
product price: $115.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB033031231
- Zoro # G203541512
- UPC # 761020914141
- Country of Origin Bangladesh
- Category Steel Toe Boots
Details
Promotion Restriction | Not eligible for promotion |
Item | Mens PRO(R) Pit Boss 6" Steel-Toe W |
Description
Mens PRO(R) Pit Boss 6 In. Steel-Toe W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Red, Labels/Roll: 500 (THTEP-171-593-.5RD)
- BRADY Label (B33-161-483-ANSIDA)
- WERNER Drop Through 5K Anchor 6" Plate 1" Cable (A710006-1)
- MCR SAFETY Industry Grade Cow Driver Double, M, PK12 (32113DPM)
- TIMBERLAND PRO 6-Inch Work Boot, W, 6 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A29V1214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 14, Brown, PR (TB147019210)
- TIMBERLAND PRO Size 7 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB11064A001)
- NAUTILUS SAFETY FOOTWEAR Size 8.5 Men's Athletic Work Shoe Steel Safety Footwear, Black (N2102-M)
- Timberland Pro Steel Toe Boots