Shop All Steel Toe Boots
Timberland Pro
Mens PRO(R) Pit Boss 6" Steel-Toe W
Mfr # TB033030231
Zoro # G703541494
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB033030231
- Zoro # G703541494
- UPC # 761020909369
- Country of Origin Bangladesh
- Category Steel Toe Boots
Details
Promotion Restriction | Not eligible for promotion |
Item | Steel Toe Work Boot |
Description
Mens PRO(R) Pit Boss 6 In. Steel-Toe W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8605600)
- WESTGATE EL-2ALED EMERGENCY UNIT, BLACK HOUSING DUAL 120/277 VOLTAGE, 1 WATT (8 LEDS X 0.125 WATT) PER HEAD. (EL-2A)
- OCCUNOMIX 3XL High Visibility Jacket, Orange (LUX-ETJBJ-O3X)
- GEM PRODUCTS Hard Hat Lanyard, For Use With Hard Hats Lime (3155)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Size 7 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB147028210)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- Timberland Pro Foot Protection