Shop All Composite Toe Boots and Shoes
Timberland Pro
Mens PRO(R) Helix HD 6" Waterproofof
Mfr # TB0A1I4H214
Zoro # G304399913
product price: $176.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1I4H214
- Zoro # G304399913
- UPC # 191167096972
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Details
Promotion Restriction | Not eligible for promotion |
Item | Mens PRO(R) Helix HD 6" Waterproofof |
Description
Mens PRO(R) Helix HD 6 In. Waterproofof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Gas Regulator, 1/2 Lpm (18100883)
- LYLE Danger Sign, 7 in x 10 in, Aluminum (U7-1089-RA_10X7)
- RADIANS Safety Glasses, Gray Anti-Fog (MRF121ID)
- GLOWEAR BY ERGODYNE 8928 L Orange Class E Hi-Vis Insulated Bibs (8928)
- TIMBERLAND PRO Wrk Boots, Mens, 11-1/2, M, Goodyear Welt, PR (92615)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- TIMBERLAND PRO Radius Knit Comp. Toe Shoes (A2N5V)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Size 11 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Wellington Boot, W, 7 1/2, Brown, PR (TB0A25F5214)
- REEBOK Athletic Shoe, W, 11 1/2, Black, PR (RB4310)
- Timberland Pro Foot Protection