Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
Mens PRO(R) Direct Attach 6" Waterp
Mfr # TB038020242
Zoro # G204217959
product price: $118.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB038020242
- Zoro # G204217959
- UPC # 829032973560
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Details
Promotion Restriction | Not eligible for promotion |
Item | Mens PRO(R) Direct Attach 6" Waterp |
Description
Mens PRO(R) Direct Attach 6 In. Waterp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SSM-32)
- SELLSTROM Fire Blanket and Duffel Bag, Fiberglass (S97452)
- M A MATTING Cushion Station Mat, Black 2' x 3.2' (370023900)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (410KAS12BLU)
- TIMBERLAND PRO 6-Inch Work Boot, M, 15, Black, PR (TB126036001)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- TIMBERLAND PRO Wellington Boot, M, 12, Brown, PR (TB0A1XFX214)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 15, Black, PR (TB126038001)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Pull-On Boot (GB00495 W 100)
- Timberland Pro Plain-Toe Work Boots and Shoes