Shop All Composite Toe Boots and Shoes
Timberland Pro
Mens PRO(R) Barstow 6" AlloyToe W
Mfr # TB089647214
Zoro # G804218028
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB089647214
- Zoro # G804218028
- UPC # 886543442091
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Details
Promotion Restriction | Not eligible for promotion |
Item | Mens PRO(R) Barstow 6" AlloyToe W |
Description
Mens PRO(R) Barstow 6 In. AlloyToe W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Set, 3/8 In. H, Steel (21480)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, L, PR (377L-08)
- GARDENWARE Laser Loop-Lock Tags (S1BXUPL-W)
- SAFETYPOSTER.COM Safety Poster, Lifting And Carrying, ENG (SW0016)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Oxford Shoe, XW, 10 1/2, Black, PR (TB0A5ZBY001)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Wrk Boots, Mens, 11, M, Goodyear Welt, Brn, PR (92615)
- TIMBERLAND PRO Athletic Shoe, 5 1/2, Brown, PR (TB0A219B214)
- TIMBERLAND PRO Oxford Shoe, M, 11, Brown, PR (TB0A5XXB214)
- ARIAT Work Boots, Composite, Womens, 10, B, Blk, PR (10011976)
- Timberland Pro Composite Toe Boots and Shoes