Shop All Composite Toe Boots and Shoes
Timberland Pro
Mens PRO(R) Barstow 6" AlloyToe W
Mfr # TB088559214
Zoro # G104218025
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB088559214
- Zoro # G104218025
- UPC # 886543440240
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Details
Promotion Restriction | Not eligible for promotion |
Item | Mens PRO(R) Barstow 6" AlloyToe W |
Description
Mens PRO(R) Barstow 6 In. AlloyToe W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Al, Silver, 1" Hx3" W, Rectangle, PK100 (41291)
- BRADY Blank Sign, 10" W, 7" H, No Text, Polyester, White, Sign Shape: Rectangle (88948)
- WELDAS Alliance COOL FR Jacket, Style: 9oz Cotton FR w/30inch Leather sleeves, Medium, Navy blue (33-8060M)
- PAULSON Sun Shield, For Use With Use with Most Front-Brim Hard Caps Strap: Black (A-S3)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7 1/2, Black, PR (TB0A29S7001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9, Brown, PR (TB189697214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Brown, PR (TB1A1HQL214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 13, Black, PR (TB1A28WF001)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A1WSB214)
- THOROGOOD SHOES Size 5-1/2 Men's 6 in Work Boot Composite Work Boot, Black (804-6190)
- Timberland Pro Foot Protection