Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
Medium, Base Plate LS T-Shirt w/Logo
Mfr # TB0A1HRV369
Zoro # G5255989
product price: $22.99
/ea
Not eligible for select promotions
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Green
- Material Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 5.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRV369
- Zoro # G5255989
- UPC # 192364773017
- Country of Origin Guatemala
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 28 1/4 in |
Sleeve Length | 34 in to 35 in |
Minimum Neck Size | 15 in |
Maximum Neck Size | 15.5 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Description
Medium,Base Plate LS T-Shirt w/Logo, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Original Fit, Color Green, Sleeve Type Long, Sleeve Length 34 in to 35 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 28 1/4 in, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit, Cuff Style Knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG557M)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350H-C)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S4172XP)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / Yellow/Black Striped-Roll (YBS.0260.R)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, L REG (TB0A1HNS015)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, M REG (TB0A1HNS015)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- VEA Hi-Vis Hooded Sweatshirt, Lime, 5XL (VEA-602-ST-OR-5XL)
- GE HV Safety TShirt, Long Sleeve Breathable Mersh M (GS108GM)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y5X)
- Timberland Pro High Visibility Shirts & Sweatshirts