Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, W, 8, Black, PR
Mfr # TB187528001
Zoro # G410936620
original price:
$100.99
12% off
new price: $88.79
/pr
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender (PRINT) Women's
- Heel Definition Flat Heel
- Waterproof No
- Closure Slip On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB187528001
- Zoro # G410936620
- UPC # 197064671137
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Width | W |
Size (PRINT) | 8 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number TB187528, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Prior To Operating Forklift Safety Sign, Landscape (OS-NS-D-1014-L-16408)
- TECHNICHE XL Nylon Cooling Vest, Silver (6529-SILVERXL)
- PELICAN Micro Case, Yellow, 7.50 x 5.06 x 3.12 In (1050)
- LABELMASTER Corrosive Placard, UN 1790, PK25 (ZEZ41790)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 9M, Blk, PR (87528)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 7, Black, PR (TB0A11QF001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Timberland Pro Foot Protection