Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, W, 7, Brown, PR
Mfr # TB186509214
Zoro # G110870118
product price: $111.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- All-Leather Upper Yes
- Puncture-Resistant Sole (PRINT) No
- Static Dissipative Yes
- Metatarsal Guard (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB186509214
- Zoro # G110870118
- UPC # 197064721467
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 7 |
Width | W |
Size | 7 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 7, Static Dissipative Yes, Style Number TB186509, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Sign, 7" Height, 10" Width, Vinyl, Rectangle, English (MEQM720VS)
- MILWAUKEE TOOL Hard Hat (48-73-1379)
- TINGLEY Vision Rain Pants, Class E, Yellow/Green, 5XL (P23122)
- BULLARD Fire and Rescue Helmet, Blue, Modern (URXBL)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Oxford Shoe, M, 11, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- KEEN Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- Timberland Pro Foot Protection