Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, W, 7 1/2, Brown, PR
Mfr # TB186509214
Zoro # G810870111
product price: $111.99
/pr
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender (PRINT) Men's
- Maximum Heat Rating (PRINT) 572 Degrees F
- Upper Material (PRINT) Leather
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB186509214
- Zoro # G810870111
- UPC # 197064721702
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Size (PRINT) | 7 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative Yes, Style Number TB186509, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, 7ft., Clean in Pgrs (MH7004)
- MCR SAFETY Mechanics Gloves, XL, Spandex, Black, PR (PD4906XL)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (20747)
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Athletic Shoe, M, 6 1/2, Pink, PR (TB0A1I5Q001)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 7W, Blk, PR (87528)
- REEBOK Safety Shoe, 7, M, Navy, Steel, PR (RB308)
- Timberland Pro Steel Toe Shoes