Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, W, 6 1/2, Black, PR
Mfr # TB187528001
Zoro # G810936619
original price:
$100.99
12% off
new price: $88.79
/pr
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Liner Material (PRINT) Mesh
- Style Family Loafer Shoe
- Size (PRINT) 6 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB187528001
- Zoro # G810936619
- UPC # 197064670024
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 6 1/2 |
Size | 6 1/2 |
Width | W |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative Yes, Style Number TB187528, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRILITE Cleanroom Gloves, Nitrile, S, 5 mil, PK100 (93-401)
- ELITE WEAR Back Support Belt, Black, Size: 3XL (BB800BK (3XL))
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GMXL)
- ESS Crossbow Suppressor Frame Kit (740-0450)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- TIMBERLAND PRO Athletic Shoe, W, 6, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- GENUINE GRIP Athletic Shoe, M, 6, Black, PR (5020-6M)
- Timberland Pro Steel Toe Shoes