Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, W, 15, Brown, PR
Mfr # TB186509214
Zoro # G810870012
Free Shipping & Returns
Not eligible for select promotions
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Family Loafer Shoe
- Puncture-Resistant Sole (PRINT) No
- Upper Material (PRINT) Leather
- Oil-Resisting Sole (PRINT) Yes
- Metatarsal Guard (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB186509214
- Zoro # G810870012
- UPC # 197064723744
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 15 |
Width | W |
Size (PRINT) | 15 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 15, Static Dissipative Yes, Style Number TB186509, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Ext Sgn, Plst, Gry, 12 1/2in, 3.8W (CEWDRE)
- STRANCO Die-Cut Reflective Number Label, 1, 6In H (DWR-6-1-EA)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW-2XW)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 10, Black, PR (TB1A11QF001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 12W, PR (RB4895)
- Timberland Pro Foot Protection