Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, W, 13, Brown, PR
Mfr # TB191694214
Zoro # G710869901
product price: $113.99
/pr
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Electrical Hazard Rated No
- Metatarsal Guard (PRINT) No
- Metal Chip-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB191694214
- Zoro # G710869901
- UPC # 197064712939
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 13 |
Width | W |
Size (PRINT) | 13 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative Yes, Style Number TB191694, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-4000-595-RD)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- MCR SAFETY Cotton Clute Medium Weight Gauntl, PK12 (8200G)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A2A47001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8.5M, Brown, PR (85590)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 8M, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, W, PR (P89940)
- Timberland Pro Steel Toe Shoes