Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, W, 11, Black, PR
Mfr # TB187528001
Zoro # G610936772
original price:
$100.99
12% off
new price: $88.79
/pr
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Removable Insole Yes
- Size 11
- Upper Material Leather
- Upper Material (PRINT) Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB187528001
- Zoro # G610936772
- UPC # 197064672172
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Size (PRINT) | 11 |
Width | W |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number TB187528, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 36" X 72" Tire Link Mat Tire Link Mat (108H3672)
- MOLDEX Moldex 6875 Meteors® PlugStation® Earplug Dispenser, 500 Pairs/Dispenser (6875)
- BANNER STAKES Mgnetic Belt Barrier, Auth Personnel Only (MH5003)
- FIRE-DEX Turnout Coverall, Tan, 2XL (FS1C0070002)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- REEBOK Work Shoes, 10-1/2, M, Navy, Alloy, Mens, PR (RB4043)
- Timberland Pro Foot Protection