Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, W, 10 1/2, Brown, PR
Mfr # TB191694214
Zoro # G810870067
Free Shipping & Returns
Not eligible for select promotions
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard (PRINT) No
- Heel Definition Flat Heel
- Upper Material (PRINT) Leather
- Non-Marking Sole Yes
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB191694214
- Zoro # G810870067
- UPC # 197064712434
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Width | W |
Size (PRINT) | 10 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative Yes, Style Number TB191694, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L55)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (CL114)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, 12PK (713SUCB/L)
- INTERTAPE Aisle Marking Tape, 2"X36Yd (AISLE TAPE)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, M, 6 1/2, Pink, PR (TB0A1I5Q001)
- TIMBERLAND PRO Work Shoes, Alloy, Mens, 8.5M, Blk, PR (40044)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 10W, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- Timberland Pro Steel Toe Shoes