Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, M, 8 1/2, Black, PR
Mfr # TB187528001
Zoro # G110936647
original price:
$100.99
12% off
new price: $88.79
/pr
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size (PRINT) 8 1/2
- Closure Slip On
- Maximum Heat Rating (PRINT) 200 Degrees F
- Oil-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB187528001
- Zoro # G110936647
- UPC # 197064671205
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 8 1/2 |
Width | M |
Size | 8 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number TB187528, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Webdri Rain Jacket, Yellow, 2XL (J31107)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5226L)
- KLEENGUARD G60 Purple Nitrile Gloves, 250mm Length, XL/Size 10, Black/White, PK12 (KCC 97433)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513B/11XXL)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 8M, Brn, PR (53534)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, W, 9, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 9W, Brn, PR (53534)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 105, 4E Width (500089BLK105)
- Timberland Pro Steel Toe Shoes